Lunasea Tri-Color/Anchor Zero Emission Light Fixture - 12V - White

  • Mfr # LLB-73BK-01-WB

  • Zoro # G214543529


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLB-73BK-01-WB
Zoro #
G214543529
UPC #
855748005394
Country of Origin
Unknown

Description

Tri-Color/Anchor Zero Emission Light Fixture - 12V - White The LLB-73BK Series Navigation Fixtures produce zero EMI for the most sensitive equipment. In keeping with AIS advances, Lunasea Lighting has developed a new light that utilizes Active Current Control technology that is only available in a 12V version. The lamp eliminates all high-frequency noise without compromising optical capability or mechanical and electrical specifications. Lunasea’s Tri-color/Anchor LED navigation models have the added features that you asked for, and more. This lightweight fixture weighs just 3.9 ounces. We’ve added auto daylight turnoff for the anchor and a removable bird spike. The glass lens assures excellent light transmission for the life of the product. 3-year warranty.Features: Zero Emissions, won’t affect AIS Ultra-light Weight, only 4.9 Ounces 2 Nautical Mile Light Output Anchor Auto-Off Light Sensor During Daylight Hours Two or Three-wire hookup Technical Specifications: Voltage - 12V Power Consumption - 3W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.