This item is Discontinued.

Lunchskins Paper Sandwich Bag, XL Sandwich, 7.1in x 2in x 9.4in, Green Stripes/White, 50PK 865772000494

This item is Discontinued.

Lunchskins

Paper Sandwich Bag, XL Sandwich, 7.1in x 2in x 9.4in, Green Stripes/White, 50PK (Discontinued)

Mfr # 865772000494
Zoro # G915511100
Country of Origin China
Category Paper Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
865772000494
Zoro #
G915511100
UPC #
-
Country of Origin
China

Dimensions

Width
7.1 in
Depth
2 in
Height
9.4 in

Details

Color
White, Green Stripes
Bag Material
Paper
Bag Item
Consumer Self-Adhesive Food-Storage Bags
Recycled Content
0%
Bag Name
XL Sandwich
Closure Type
Self-Adhesive
Standards
FDA Approved
Recycled Paper
No

Description

Finally, a disposable XL sandwich bag you can feel good about using, and the box is designed to fit perfectly in your kitchen drawer. Remove the self-adhesive closure strip to seal in freshness. This durable and naturally grease-resistant paper bag by LunchSkins is recyclable and sealable. Great for subs, hoagies, baguettes, hero sandwiches, and much more. Use at home or on the go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.