This item is Discontinued.

Lunchskins Peel and Seal Sandwich Bag with Closure Strip, 6.3in x 2in x 7.9in, Blue Sharks/White, 50PK 854735005904

This item is Discontinued.

Lunchskins

Peel and Seal Sandwich Bag with Closure Strip, 6.3in x 2in x 7.9in, Blue Sharks/White, 50PK (Discontinued)

Mfr # 854735005904
Zoro # G715510846
Country of Origin China
Category Food Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
854735005904
Zoro #
G715510846
UPC #
-
Country of Origin
China

Dimensions

Width
6.3 in
Depth
2 in
Bag Size Type
Sandwich
Height
7.9 in

Details

Item
Consumer Self-Adhesive Food-Storage Bags
Bag Closure Type
Self-Adhesive
Bag Material
Paper
Color
Blue Sharks/White
Commercial/Consumer Use
Consumer Use
Color Family
Multicolor
Food-Handling Use Scenario
Carry-from-Home Meals
Bag Closure Details
Self-Adhesive Closure Strip
Bag Handle Indicator
No
Bag Labeling Indicator
No
Bag Material Type
Uncoated Paper
Standards
Meets or Exceeds FDA Standards
Holds
Sandwich

Description

Finally, a disposable sandwich bag you can feel good about using. The box is designed to fit perfectly in your kitchen drawer. Remove self-adhesive closure strip to seal in freshness. The LunchSkins durable and naturally grease-resistant paper bag is recyclable plus sealable. Perfect for sandwiches, snacks, treats, and much more. Use at home or on the go. Winner of the 2017 Green Award.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.