This item is Discontinued.

Lunchskins XL Sandwich Bag with Resealable Stickers, 7.1in x 2in x 9.1in, Black Stripes/Natural Kraft, 50PK 860000586764

This item is Discontinued.

Lunchskins

XL Sandwich Bag with Resealable Stickers, 7.1in x 2in x 9.1in, Black Stripes/Natural Kraft, 50PK (Discontinued)

Mfr # 860000586764
Zoro # G615511080
Country of Origin China
Category Food Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
860000586764
Zoro #
G615511080
UPC #
-
Country of Origin
China

Dimensions

Width
7.1 in
Depth
2 in
Bag Size Type
XL Sandwich
Height
9.1 in

Details

Item
Consumer Self-Adhesive Food-Storage Bags
Bag Closure Type
Self-Adhesive
Bag Material
Paper
Color
Black Stripes/Natural Kraft
Food-Handling Use Scenario
Carry-from-Home Meals
Color Family
Multicolor
Bag Material Type
Uncoated Paper
Bag Handle Indicator
No
Bag Closure Details
Self-Adhesive Stickers (included)
Standards
Meets or Exceeds FDA Standards
Commercial/Consumer Use
Consumer Use
Bag Labeling Indicator
No
Holds
XL Sandwich

Description

Made of unbleached kraft paper, the LunchSkins XL lunch bag is grease-resistant, making it perfect for subs, hoagies, baguettes, and hero sandwiches. The paper bag is uncoated, and not treated with petroleum-based paraffin wax, soy, or any other type of wax. 60 fun colorful resealable stickers in every box. Fold, stick, and go.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.