Zoro Homepage

3" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 22673783

  • Zoro # G5919422


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 in
Slip Resistant
Yes
Overall Length
82 in
Weight
47 lb
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22673783
Zoro #
G5919422
UPC #
725478136845
Country of Origin
China

Dimensions

Diameter
3 in
Overall Length
82 in
Overall Width
3 in
Step Width
3"
Overall Height
3 in
Length - Front Step
54 in

Details

Slip Resistant
Yes
Weight
47 lb
Item
Nerf Bars
Step Material - Nerf Bar
Plastic
Year/Make/Model Vehicle
2009-2017 Dodge Ram 1500 Extended Cab Pickup
Material
Steel
Color - Nerf Bar
Stainless Steel
Includes
Mounting Hardware, Mounting Kit
Finish
Polished Stainless Steel
Material - Nerf Bar
Steel
Category Type
Nerf Bars
Mounting - Nerf Bar
Brackets and Bolts
Front Step Material - Nerf Bar
Plastic
Weight Capacity
500 lb
Shape - Nerf Bar
Round
Color
Stainless Steel
Hardware Included
Yes
Drilling Required
Yes
Bar Material
Stainless Steel
Step Material
Plastic
Compatible with Make/Model/Year
2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic
Shape
Round
Mounting Style
Brackets and Bolts

Description

Nerf Bars, Shape Round, Overall Length 82 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 47 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.