Zoro Homepage

3" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 22677909

  • Zoro # G5125677


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Mounting Kit
Overall Length
86 1/4 in
Step Width
3"
Category Type
Nerf Bars
Finish
Polished Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22677909
Zoro #
G5125677
UPC #
725478136951
Country of Origin
China

Dimensions

Overall Length
86 1/4 in
Step Width
3"
Diameter
3 in
Overall Height
3 in
Overall Width
3 in
Length - Front Step
54 in

Details

Includes
Mounting Hardware, Mounting Kit
Category Type
Nerf Bars
Finish
Polished Stainless Steel
Material
Steel
Front Step Material - Nerf Bar
Plastic
Mounting - Nerf Bar
Brackets and Bolts
Weight
48 lb
Slip Resistant
Yes
Weight Capacity
500 lb
Material - Nerf Bar
Steel
Step Material - Nerf Bar
Plastic
Color - Nerf Bar
Stainless Steel
Year/Make/Model Vehicle
2009-2014 Ford F-150 Extended Cab Pickup
Shape - Nerf Bar
Round
Item
Nerf Bars
Color
Stainless Steel
Shape
Round
Drilling Required
No
Step Material
Plastic
Hardware Included
Yes
Bar Material
Stainless Steel
Mounting Style
Brackets and Bolts
Compatible with Make/Model/Year
2009 to 2014 Ford F150

Description

Nerf Bars, Shape Round, Overall Length 86 1/4 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2009 to 2014 Ford F150, Diameter 3 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 48 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.