Zoro Homepage

4" W Black Powder Coated Steel Nerf Bars

  • Mfr # 23494785

  • Zoro # G5089283


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material - Nerf Bar
Steel
Material
Steel
Mounting - Nerf Bar
Brackets and Bolts
Shape - Nerf Bar
Oval
Includes
Mounting Hardware, Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23494785
Zoro #
G5089283
UPC #
725478138382
Country of Origin
China

Dimensions

Length - Front Step
54 in
Diameter
4 in
Overall Height
4 in
Overall Length
94 1/2 in
Overall Width
4 in
Step Width
4"

Description

Nerf Bars, Shape Oval, Overall Length 94 1/2 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 73 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.