Zoro Homepage

4" W Black Powder Coated Steel Nerf Bars

  • Mfr # 23678333

  • Zoro # G5643613


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Color - Nerf Bar
Black
Material
Steel
Year/Make/Model Vehicle
2015-2017 Chevrolet Colorado Crew Cab Pickup
Includes
Mounting Hardware, Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23678333
Zoro #
G5643613
UPC #
725478156355
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4 in
Overall Length
84 in
Length - Front Step
54 in
Diameter
4 in
Step Width
4"

Description

Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 43 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.