Zoro Homepage

4" W Black Powder Coated Steel Nerf Bars

  • Mfr # 23684781

  • Zoro # G5919897


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Category Type
Nerf Bars
Mounting - Nerf Bar
Brackets and Bolts
Finish
Black Powder Coated
Diameter
4 in
Weight
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23684781
Zoro #
G5919897
UPC #
725478139167
Country of Origin
China

Dimensions

Diameter
4 in
Step Width
4"
Length - Front Step
54 in
Overall Height
4 in
Overall Width
4 in
Overall Length
85 in

Description

Nerf Bars, Shape Oval, Overall Length 85 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.