Zoro Homepage

4" W Black Powder Coated Steel Nerf Bars

  • Mfr # 23690908

  • Zoro # G5913719


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Step Width
4"
Material
Steel
Includes
Mounting Hardware, Mounting Kit
Overall Length
94 1/2 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23690908
Zoro #
G5913719
UPC #
725478152760
Country of Origin
China

Dimensions

Step Width
4"
Overall Length
94 1/2 in
Overall Height
4 in
Length - Front Step
54 in
Overall Width
4 in
Diameter
4 in

Description

Nerf Bars, Shape Oval, Overall Length 94 1/2 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 52 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.