Zoro Homepage

4" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23294785

  • Zoro # G5089222


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Front Step Material - Nerf Bar
Plastic
Finish
Polished Stainless Steel
Includes
Mounting Hardware, Mounting Kit
Year/Make/Model Vehicle
2010-2017 Dodge Ram 2500 Extended Crew Cab Pickup
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23294785
Zoro #
G5089222
UPC #
725478138030
Country of Origin
China

Dimensions

Diameter
4 in
Overall Length
94 1/2 in
Step Width
4"
Length - Front Step
54 in
Overall Width
4 in
Overall Height
4 in

Details

Front Step Material - Nerf Bar
Plastic
Finish
Polished Stainless Steel
Includes
Mounting Hardware, Mounting Kit
Year/Make/Model Vehicle
2010-2017 Dodge Ram 2500 Extended Crew Cab Pickup
Material
Steel
Weight
69 lb
Weight Capacity
500 lb
Category Type
Nerf Bars
Shape - Nerf Bar
Oval
Material - Nerf Bar
Steel
Mounting - Nerf Bar
Brackets and Bolts
Step Material - Nerf Bar
Plastic
Slip Resistant
Yes
Color - Nerf Bar
Stainless Steel
Item
Nerf Bars
Color
Stainless Steel
Shape
Oval
Compatible with Make/Model/Year
2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500
Step Material
Plastic
Mounting Style
Brackets and Bolts
Drilling Required
No
Hardware Included
Yes
Bar Material
Stainless Steel

Description

Nerf Bars, Shape Oval, Overall Length 94 1/2 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 69 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.