Zoro Homepage

4" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23576783

  • Zoro # G5914653


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Color - Nerf Bar
Stainless Steel
Category Type
Nerf Bars
Shape - Nerf Bar
Oval
Step Material - Nerf Bar
Plastic
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23576783
Zoro #
G5914653
UPC #
725478138603
Country of Origin
China

Dimensions

Overall Width
4 in
Length - Front Step
54 in
Overall Length
76 3/4 in
Step Width
4"
Diameter
4 in
Overall Height
4 in

Details

Color - Nerf Bar
Stainless Steel
Category Type
Nerf Bars
Shape - Nerf Bar
Oval
Step Material - Nerf Bar
Plastic
Slip Resistant
Yes
Mounting - Nerf Bar
Brackets and Bolts
Front Step Material - Nerf Bar
Plastic
Material - Nerf Bar
Steel
Includes
Mounting Hardware, Mounting Kit
Material
Steel
Item
Nerf Bars
Year/Make/Model Vehicle
2009-2017 Dodge Ram 1500 Extended Cab Pickup
Weight Capacity
500 lb
Finish
Polished Stainless Steel
Weight
58 lb
Color
Stainless Steel
Hardware Included
Yes
Shape
Oval
Step Material
Plastic
Mounting Style
Brackets and Bolts
Bar Material
Stainless Steel
Compatible with Make/Model/Year
2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic
Drilling Required
Yes

Description

Nerf Bars, Shape Oval, Overall Length 76 3/4 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 58 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.