Zoro Homepage

4" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23577909

  • Zoro # G5089362


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Weight
48 lb
Overall Height
4 in
Weight Capacity
500 lb
Material
Steel
Overall Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23577909
Zoro #
G5089362
UPC #
725478138634
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
78 in
Step Width
4"
Diameter
4 in
Length - Front Step
54 in
Overall Width
4 in

Description

Nerf Bars, Shape Oval, Overall Length 78 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2009 to 2014 Ford F150, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 48 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.