Zoro Homepage

5" W Black Powder Coated Steel Nerf Bars

  • Mfr # 22758083

  • Zoro # G5123750


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Weight
62 lb
Material
Steel
Diameter
5 in
Front Step Material - Nerf Bar
Plastic
Color - Nerf Bar
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22758083
Zoro #
G5123750
UPC #
025067055275
Country of Origin
China

Dimensions

Diameter
5 in
Length - Front Step
54 in
Overall Width
5 in
Overall Length
87 in
Overall Height
5 in
Step Width
5"

Description

Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.