Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 22858083

  • Zoro # G5621362


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Length - Front Step
54 in
Weight Capacity
500 lb
Diameter
5 in
Color - Nerf Bar
Stainless Steel
Finish
Polished Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22858083
Zoro #
G5621362
UPC #
025067055282
Country of Origin
China

Dimensions

Length - Front Step
54 in
Diameter
5 in
Overall Height
5 in
Overall Length
87 in
Overall Width
5 in
Step Width
5"

Details

Weight Capacity
500 lb
Color - Nerf Bar
Stainless Steel
Finish
Polished Stainless Steel
Material
Steel
Shape - Nerf Bar
Oval
Year/Make/Model Vehicle
2009-2015 Dodge Ram 1500 Extended Cab Pickup
Step Material - Nerf Bar
Plastic
Includes
Mounting Hardware, Mounting Kit
Weight
62 lb
Mounting - Nerf Bar
Brackets and Bolts
Category Type
Nerf Bars
Material - Nerf Bar
Steel
Front Step Material - Nerf Bar
Plastic
Item
Nerf Bars
Slip Resistant
Yes
Color
Chrome
Hardware Included
Yes
Step Material
Rubber
Bar Material
Polymer Filled Aluminum
Drilling Required
No
Compatible with Make/Model/Year
2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500
Shape
Oval
Mounting Style
Brackets and Bolts

Description

Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 5 in, Overall Height 5 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.