Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23710601

  • Zoro # G5123303


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless Steel
Weight Capacity
500 lb
Shape - Nerf Bar
Oval
Includes
Mounting Hardware, Mounting Kit
Category Type
Nerf Bars
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23710601
Zoro #
G5123303
UPC #
725478156515
Country of Origin
China

Dimensions

Length - Front Step
54 in
Overall Length
76 in
Overall Width
5 in
Overall Height
5 in
Diameter
5 in
Step Width
5"

Details

Finish
Polished Stainless Steel
Weight Capacity
500 lb
Shape - Nerf Bar
Oval
Includes
Mounting Hardware, Mounting Kit
Category Type
Nerf Bars
Step Material - Nerf Bar
Plastic
Year/Make/Model Vehicle
2015-2017 Chevrolet Colorado Extended Cab Pickup
Mounting - Nerf Bar
Brackets and Bolts
Material - Nerf Bar
Steel
Weight
46 lb
Slip Resistant
Yes
Color - Nerf Bar
Stainless Steel
Material
Steel
Front Step Material - Nerf Bar
Plastic
Item
Nerf Bars
Color
Stainless Steel
Mounting Style
Brackets and Bolts
Bar Material
Stainless Steel
Hardware Included
Yes
Step Material
Plastic
Shape
Oval
Drilling Required
No
Compatible with Make/Model/Year
2015 to 2018 GMC Canyon, 2015 to 2018 Chevrolet Colorado

Description

Nerf Bars, Shape Oval, Overall Length 76 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 GMC Canyon, 2015 to 2018 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 46 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.