Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23779079

  • Zoro # G5123330


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 in
Overall Height
5 in
Year/Make/Model Vehicle
2015-2018 Ford F-150 Extended Cab Pickup
Color - Nerf Bar
Stainless Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23779079
Zoro #
G5123330
UPC #
725478152753
Country of Origin
China

Dimensions

Overall Length
83 in
Overall Height
5 in
Length - Front Step
54 in
Diameter
5 in
Overall Width
5 in
Step Width
5"

Description

Nerf Bars, Shape Oval, Overall Length 83 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.