Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23976004

  • Zoro # G5937333


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color - Nerf Bar
Stainless Steel
Mounting - Nerf Bar
Brackets and Bolts
Front Step Material - Nerf Bar
Plastic
Step Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23976004
Zoro #
G5937333
UPC #
725478139679
Country of Origin
China

Dimensions

Step Width
5"
Overall Height
5 in
Overall Length
79 1/4 in
Diameter
5 in
Length - Front Step
54 in
Overall Width
5 in

Description

Nerf Bars, Shape Oval, Overall Length 79 1/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 41 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.