Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23984003

  • Zoro # G5923500


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 3/4 in
Step Width
5"
Mounting - Nerf Bar
Brackets and Bolts
Year/Make/Model Vehicle
2010-2017 Dodge Ram 2500 Crew Cab Pickup
Length - Front Step
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23984003
Zoro #
G5923500
UPC #
725478139754
Country of Origin
China

Dimensions

Overall Length
87 3/4 in
Step Width
5"
Length - Front Step
54 in
Overall Height
5 in
Overall Width
5 in
Diameter
5 in

Details

Mounting - Nerf Bar
Brackets and Bolts
Year/Make/Model Vehicle
2010-2017 Dodge Ram 2500 Crew Cab Pickup
Finish
Polished Stainless Steel
Weight Capacity
500 lb
Material
Steel
Material - Nerf Bar
Steel
Step Material - Nerf Bar
Plastic
Slip Resistant
Yes
Shape - Nerf Bar
Oval
Color - Nerf Bar
Stainless Steel
Front Step Material - Nerf Bar
Plastic
Item
Nerf Bars
Category Type
Nerf Bars
Weight
56 lb
Includes
Mounting Hardware, Mounting Kit
Color
Stainless Steel
Bar Material
Stainless Steel
Step Material
Plastic
Mounting Style
Brackets and Bolts
Compatible with Make/Model/Year
2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic
Hardware Included
Yes
Drilling Required
Yes
Shape
Oval

Description

Nerf Bars, Shape Oval, Overall Length 87 3/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.