Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 23986005

  • Zoro # G5123312


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Material - Nerf Bar
Steel
Shape - Nerf Bar
Oval
Length - Front Step
54 in
Finish
Polished Stainless Steel
Step Material - Nerf Bar
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23986005
Zoro #
G5123312
UPC #
725478156362
Country of Origin
China

Dimensions

Length - Front Step
54 in
Diameter
5 in
Overall Width
5 in
Overall Length
84 in
Step Width
5"
Overall Height
5 in

Details

Material - Nerf Bar
Steel
Shape - Nerf Bar
Oval
Finish
Polished Stainless Steel
Step Material - Nerf Bar
Plastic
Color - Nerf Bar
Stainless Steel
Mounting - Nerf Bar
Brackets and Bolts
Front Step Material - Nerf Bar
Plastic
Weight
50 lb
Includes
Mounting Hardware, Mounting Kit
Material
Steel
Weight Capacity
500 lb
Category Type
Nerf Bars
Slip Resistant
Yes
Year/Make/Model Vehicle
2015-2017 Chevrolet Colorado Crew Cab Pickup
Item
Nerf Bars
Color
Stainless Steel
Shape
Oval
Step Material
Plastic
Mounting Style
Brackets and Bolts
Hardware Included
Yes
Compatible with Make/Model/Year
2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado
Bar Material
Stainless Steel
Drilling Required
No

Description

Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.