Zoro Homepage

5" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 244101116

  • Zoro # G5124213


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Category Type
Nerf Bars
Diameter
5 in
Material - Nerf Bar
Steel
Step Material - Nerf Bar
Plastic
Mounting - Nerf Bar
Brackets and Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244101116
Zoro #
G5124213
UPC #
725478140194
Country of Origin
China

Dimensions

Diameter
5 in
Overall Length
103 3/4 in
Overall Height
5 in
Length - Front Step
54 in
Overall Width
5 in
Step Width
5"

Details

Category Type
Nerf Bars
Item
Nerf Bars
Material - Nerf Bar
Steel
Step Material - Nerf Bar
Plastic
Mounting - Nerf Bar
Brackets and Bolts
Year/Make/Model Vehicle
2009-2014 Ford F-150 Crew Cab Pickup
Finish
Polished Stainless Steel
Shape - Nerf Bar
Oval
Includes
Mounting Hardware, Mounting Kit
Weight
64 lb
Color - Nerf Bar
Stainless Steel
Slip Resistant
Yes
Weight Capacity
500 lb
Front Step Material - Nerf Bar
Plastic
Material
Steel
Color
Stainless Steel
Step Material
Plastic
Shape
Oval
Drilling Required
No
Compatible with Make/Model/Year
2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150
Hardware Included
Yes
Mounting Style
Brackets and Bolts
Bar Material
Stainless Steel

Description

Nerf Bars, Shape Oval, Overall Length 103 3/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 64 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.