Zoro Homepage

6" W Black Powder Coated Steel Nerf Bars

  • Mfr # 26697007

  • Zoro # G5616663


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Color - Nerf Bar
Black
Overall Width
6 in
Shape - Nerf Bar
Oval
Diameter
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26697007
Zoro #
G5616663
UPC #
725478151046
Country of Origin
China

Dimensions

Overall Width
6 in
Diameter
6 in
Overall Length
99 3/4 in
Length - Front Step
54 in
Step Width
6"
Overall Height
6 in

Description

Nerf Bars, Shape Oval, Overall Length 99 3/4 in, Overall Width 6 in, Overall Height 6 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 70 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.