Zoro Homepage

6" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 22368083

  • Zoro # G5554871


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Step Width
6"
Color - Nerf Bar
Stainless Steel
Finish
Polished Stainless Steel
Includes
Mounting Hardware, Mounting Kit
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22368083
Zoro #
G5554871
UPC #
025067056609
Country of Origin
China

Dimensions

Step Width
6"
Overall Width
6 in
Overall Length
87 in
Overall Height
6 in
Diameter
6 in
Length - Front Step
54 in

Details

Color - Nerf Bar
Stainless Steel
Finish
Polished Stainless Steel
Includes
Mounting Hardware, Mounting Kit
Slip Resistant
Yes
Year/Make/Model Vehicle
2009-2015 Dodge Ram 1500 Extended Cab Pickup
Category Type
Nerf Bars
Material - Nerf Bar
Steel
Weight
62 lb
Mounting - Nerf Bar
Brackets and Bolts
Weight Capacity
500 lb
Item
Nerf Bars
Step Material - Nerf Bar
Plastic
Front Step Material - Nerf Bar
Plastic
Shape - Nerf Bar
Oval
Material
Steel
Color
Chrome
Drilling Required
No
Hardware Included
Yes
Mounting Style
Brackets and Bolts
Bar Material
Polymer Filled Aluminum
Step Material
Rubber
Compatible with Make/Model/Year
2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500
Shape
Oval

Description

Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 6 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.