Zoro Homepage

6" W Polished Stainless Steel Steel Nerf Bars

  • Mfr # 24389009

  • Zoro # G5123960


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Color - Nerf Bar
Stainless Steel
Length - Front Step
54 in
Includes
Mounting Hardware, Mounting Kit
Step Material - Nerf Bar
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24389009
Zoro #
G5123960
UPC #
725478152654
Country of Origin
China

Dimensions

Overall Width
6 in
Length - Front Step
54 in
Overall Length
94 in
Diameter
6 in
Step Width
6"
Overall Height
6 in

Details

Color - Nerf Bar
Stainless Steel
Item
Nerf Bars
Includes
Mounting Hardware, Mounting Kit
Step Material - Nerf Bar
Plastic
Shape - Nerf Bar
Oval
Slip Resistant
Yes
Weight Capacity
500 lb
Weight
72 lb
Material - Nerf Bar
Steel
Year/Make/Model Vehicle
2015-2018 Ford F-150 Crew Cab Pickup
Category Type
Nerf Bars
Material
Steel
Finish
Polished Stainless Steel
Mounting - Nerf Bar
Brackets and Bolts
Front Step Material - Nerf Bar
Plastic
Color
Stainless Steel
Mounting Style
Brackets and Bolts
Shape
Oval
Drilling Required
Yes
Step Material
Plastic
Bar Material
Stainless Steel
Compatible with Make/Model/Year
2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty
Hardware Included
Yes

Description

Nerf Bars, Shape Oval, Overall Length 94 in, Overall Width 6 in, Overall Height 6 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.