Zoro Homepage

Fender Flares, 2 in, Black

  • Mfr # RX204S

  • Zoro # G5125869


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Type
Rivet
Material
ABS
Width
2 in
Color
Black
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX204S
Zoro #
G5125869
UPC #
725478134346
Country of Origin
United States

Dimensions

Width
2 in
Width - Fender Flare
2 in

Details

Type
Rivet
Material
ABS
Item
Fender Flares
Color
Black
Includes
Mounting Hardware
Mounting - Fender Flare
Bolts
Drilling Required - Fender Flare
No
Net Weight
14 lb
Year/Make/Model Vehicle
2009-2017 Dodge Ram 1500
Cutting Required - Fender Flare
No
Finish - Fender Flare
Smooth
Color - Fender Flare
Black
Material - Fender Flare
Plastic
Mounting Style
Bolt-On
Cutting Required
No
Compatible with Make/Model/Year
2009 to 2017 Dodge Ram 1500
Drilling Required
No
Finish
Smooth
Fender Type
Rivet

Description

Fender Flares, Fender Type Rivet, ABS, Black, Finish Smooth, Width 2 in, Compatible with Make/Model/Year 2009 to 2017 Dodge Ram 1500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.