Zoro Homepage

Fender Flares, 2 in, Black

  • Mfr # RX312S

  • Zoro # G5125850


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Type
Rivet
Material
ABS
Width
2 in
Color
Black
Net Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX312S
Zoro #
G5125850
UPC #
725478134704
Country of Origin
United States

Dimensions

Width
2 in
Width - Fender Flare
2 in

Details

Type
Rivet
Material
ABS
Item
Fender Flares
Color
Black
Net Weight
15 lb
Finish - Fender Flare
Smooth
Color - Fender Flare
Black
Material - Fender Flare
Plastic
Year/Make/Model Vehicle
2009-2014 Ford F-150
Drilling Required - Fender Flare
No
Mounting - Fender Flare
Bolts
Cutting Required - Fender Flare
No
Includes
Mounting Hardware
Drilling Required
No
Mounting Style
Bolt-On
Fender Type
Rivet
Cutting Required
No
Compatible with Make/Model/Year
2009 to 2014 Ford F-150
Finish
Smooth

Description

Fender Flares, Fender Type Rivet, ABS, Black, Finish Smooth, Width 2 in, Compatible with Make/Model/Year 2009 to 2014 Ford F-150, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.