Zoro Homepage

Fender Flares, 3 in, Black

  • Mfr # RX203S

  • Zoro # G5124082


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Type
Rivet
Material
ABS
Width
3 in
Color
Black
Width - Fender Flare
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX203S
Zoro #
G5124082
UPC #
725478134254
Country of Origin
United States

Dimensions

Width
3 in
Width - Fender Flare
3 in

Details

Type
Rivet
Material
ABS
Item
Fender Flares
Color
Black
Drilling Required - Fender Flare
No
Material - Fender Flare
Plastic
Finish - Fender Flare
Smooth
Cutting Required - Fender Flare
No
Color - Fender Flare
Black
Year/Make/Model Vehicle
2002-2009 Dodge Ram 1500, 2500, 3500
Includes
Mounting Hardware
Mounting - Fender Flare
Bolts
Net Weight
14 lb
Compatible with Make/Model/Year
2002 to 2009 Dodge Ram 1500, 2500, 3500
Drilling Required
No
Fender Type
Rivet
Mounting Style
Bolt-On
Finish
Smooth
Cutting Required
No

Description

Fender Flares, Fender Type Rivet, ABS, Black, Finish Smooth, Width 3 in, Compatible with Make/Model/Year 2002 to 2009 Dodge Ram 1500, 2500, 3500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.