Fender Flares, 3 in, Black
Mfr # RX311S
Zoro # G5124021
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Type
Rivet
Material
ABS
Width
3 in
Color
Black
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX311S
Zoro #
G5124021
UPC #
725478134612
Country of Origin
United States
Dimensions
Width
3 in
Width - Fender Flare
3 in
Details
Type
Rivet
Material
ABS
Item
Fender Flares
Color
Black
Includes
Mounting Hardware
Finish - Fender Flare
Smooth
Mounting - Fender Flare
Bolts
Cutting Required - Fender Flare
No
Drilling Required - Fender Flare
No
Color - Fender Flare
Black
Net Weight
15 lb
Material - Fender Flare
Plastic
Year/Make/Model Vehicle
1999-2007 Ford F-230, F-350
Fender Type
Rivet
Cutting Required
No
Compatible with Make/Model/Year
1999 to 2007 Ford F-230, F-350
Drilling Required
No
Finish
Smooth
Mounting Style
Bolt-On
Description
Fender Flares, Fender Type Rivet, ABS, Black, Finish Smooth, Width 3 in, Compatible with Make/Model/Year 1999 to 2007 Ford F-230, F-350, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.