Zoro Homepage

Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W

  • Mfr # 95086

  • Zoro # G5122798


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Tonneau Cover Style
Folding
Weight
37 lb
Tonneau Color
Black
Includes
Mounting Kit
Tonneau Cover Type
Soft Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95086
Zoro #
G5122798
UPC #
025067048994
Country of Origin
United States

Dimensions

Width
30 1/2 in
Length
73 3/4 in
Height
1 in

Details

Tonneau Cover Style
Folding
Weight
37 lb
Tonneau Color
Black
Includes
Mounting Kit
Tonneau Cover Type
Soft Cover
Tonneau Finish
Smooth
Year/Make/Model Vehicle
2005-2015 Toyota Tacoma
Tonneau Material
Vinyl
Tonneau Mounting
Bolt On
Item
Tonneau Cover
Material
Vinyl
Color
Black
Cover Type
Soft
Cover Style
Folding
Compatible with Make/Model/Year
2005 to 2015 Toyota Tacoma
Finish
Smooth

Description

Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2005 to 2015 Toyota Tacoma, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.