Zoro Homepage

Tonneau Cover, 1" H x 75-1/2" L x 6" W

  • Mfr # 96092

  • Zoro # G5122649


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Tonneau Cover Style
Roll-Up
Tonneau Finish
Smooth
Height
1 in
Tonneau Cover Type
Soft Cover
Includes
Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96092
Zoro #
G5122649
UPC #
025067049335
Country of Origin
United States

Dimensions

Height
1 in
Length
75 1/2 in
Width
6 in

Details

Tonneau Cover Style
Roll-Up
Tonneau Finish
Smooth
Tonneau Cover Type
Soft Cover
Item
Tonneau Cover
Includes
Mounting Kit
Tonneau Color
Black
Tonneau Mounting
Bolt On
Tonneau Material
Vinyl
Year/Make/Model Vehicle
2007-2017 Chevrolet Silverado 1500
Weight
37 lb
Material
Vinyl
Color
Black
Cover Type
Soft
Cover Style
Roll-Up
Finish
Smooth
Compatible with Make/Model/Year
2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500

Description

Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, Vinyl, Black, Bolt-On, Length 75 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.