Zoro Homepage

Tonneau Cover, 1" H x 85-1/2" L x 6" W

  • Mfr # 96064

  • Zoro # G5122673


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Weight
37 lb
Tonneau Cover Style
Roll-Up
Length
85 1/2 in
Includes
Mounting Kit
Tonneau Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96064
Zoro #
G5122673
UPC #
025067030364
Country of Origin
United States

Dimensions

Length
85 1/2 in
Width
6 in
Height
1 in

Details

Weight
37 lb
Tonneau Cover Style
Roll-Up
Includes
Mounting Kit
Tonneau Finish
Smooth
Tonneau Color
Black
Tonneau Cover Type
Soft Cover
Year/Make/Model Vehicle
2002-2017 Dodge Ram 1500
Tonneau Mounting
Bolt On
Item
Tonneau Cover
Tonneau Material
Vinyl
Material
Vinyl
Color
Black
Cover Style
Roll-Up
Cover Type
Soft
Finish
Smooth
Compatible with Make/Model/Year
2010 to 2020 Ram 2500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic

Description

Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2010 to 2020 Ram 2500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Vinyl, Black, Bolt-On, Length 85 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.