Zoro Homepage

5 Gal. Mark Thane I Urethane Fortified Acrylic Floor Finish

  • Mfr # 3293G05

  • Zoro # G021875813


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3293G05
Zoro #
G021875813
UPC #
84686329358
Country of Origin
United States

Description

Detergent-resistant. Black mark-resistant. Slip-resistant. Nonyellowing. Brilliant gloss; versatile. Super high-solids content. Tough; durable. Caution: Keep Out Of Reach Of Children. Keep from freezing. 1 Gallon (3.785 Liters). Lundmark introduces the next generation of floor care products with the introduction of MARK THANE I floor finish. MARK THANE I is a super high-solid acrylic floor seal and finish which has been fortified with a special water borne urethane. This new and unique urethane fortifying system is designed to give you a 1-coat floor finish which has exceptional gloss toughness flexibility extended wear and chemical resistance. MARK THANE I offers substantial savings in time and labor costs and is an extremely versatile product which can be used with excellent results on resident-type floors quarry tile terrazzo concrete sealed wood and cork and nearly any other type of floor. MARK THANE I can be applied in office buildings schools churches warehouses shopping malls hospitals restaurants etc. As a base finish for future spray buffing MARK THANE I is unexcelled. In addition MARK THANE I will withstand repeated burnishings and continue to yield gloss-like appearance time after time. As with other Lundmark finishes MARK THANE I meets or exceeds UL and CSMA standards for slip-resistance (ASTM-D 2047-69). Directions: Initial application: For best results initial application should be made on a dry floor that has been thoroughly stripped and well rinsed. Apply an even coat of MARK THANE I finish with a high-quality strong mop (18-22 oz. works best) or wax applicator which has been rinsed in clear water and wrung nearly dry. Never contaminate finish mops or applicator with cleaners or strippers. 1 coat of MARK THANE I will adequately seal the floor and give excellent gloss. However if flooring is exceptionally porous worn or old then additional protection may be required and a second coat of MARK THANE I is recommended. Allow 30 to 45 minutes between additional coats. Maintenance: Damp mop or sweep daily or as frequently as necessary to keep floor surface clean and free of dust dirt and extraneous matter. When mopping use a neutral free rinsing detergent. Where heavy traffic has abraded finish and reduced lustre a very thin coat of MARK THANE I can be used to restore gloss and add protection. Spray buffing:provides an excellent base for spray buffing using Lundmarks Spray Buff Compound which will enhance gloss and keep the floor looking its best.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.