Zoro Homepage

5 Gal. Matchless Urethane Fortified Acrylic Floor Finish

  • Mfr # 3306G05

  • Zoro # G521868193


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3306G05
Zoro #
G521868193
UPC #
84686330651
Country of Origin
United States

Description

This high-performance finish has remarkable adhesive qualities blackmark abrasion and scuff-resistance. Its scrubbable buffable and wears extremely well. Ideal for use in traditional as well as high-speed and ultra high-speed programs. Use it on vinyl asbestos asphalt and rubber tile linoleum terrazzo aggregate quarry tile brick concrete sealed wood and parquet. Directions : Note: Apply with a prewashed good quality string mop or wax applicator. Be sure mop has not been contaminated with cleaners or strippers. Initial Application: 1. Strip all old wax/finish with a good quality product and rinse floor thoroughly. Allow floor to dry completely. 2. Apply two (2) coats of finish allowing 30-40 minutes drying time between applications. When using as a foundation for high-speed and ultra high-speed programs apply additional coats to create a long-lasting base. Maintenance: 1. Sweep and/or dust mop daily. Damp mop daily or as needed. 2. For high-speed and ultra high-speed maintenance programs mop or scrub weekly (or more often) using the renovator product allow to dry to a haze then burnish to a high-shine. Spray Buffing: Use a prepared spray buff compound for efficient economical spectacular results. Stripping: Use a good quality alkaline or ammoniated stripper. 1 gallon of Matchless will cover approximately 2500 sq. ft. with 1 coat.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.