Zoro Homepage

1/2ft' Berry 6 Ft. Lead

  • Mfr # 36939

  • Zoro # G115760742


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36939
Zoro #
G115760742
UPC #
746889369394
Country of Origin
United States

Description

Lupine products are proudly built in Conway. Made from recycled plastic bottles. Bottles are melted purified and extruded into thread. The thread is then woven to create this unique soft yet strong material with a rich texture. Features -Made from recycled plastic bottles PET this unique plush weave is soft yet strong. -Beautifully stitched and finished using the highest quality hardware components. -Proudly built in New Hampshire. -Type - Lead -Color - Berry -Size - 0.5 in. -Adjustable Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.