Lupine .75 in. Tail Feathers 20 in. -30 in. Step In Hrns

  • Mfr # 32645

  • Zoro # G815879553


product price:  $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32645
Zoro #
G815879553
UPC #
746889326458
Country of Origin
United States

Description

All lupine products are proudly built in conway new hampshire and guaranteed even if chewed. Made from jacquard woven nylon with the pattern woven into the webbing never printed or sewn on 3/4 in. wide harnesses are suitable for the widest range of dogs from terriers to sporting breeds. Features strong bar-tack stitching welded d-ring and a custom designed side-release buckle. In a range of fashion-inspired patterns with matching leads available. In two girth size ranges. To determine size measure snugly around the dog just behind the front legs then add an ebytra 5-percent for a comfortable fit. Machine wash warm water mild soap no bleach or bleach alternative. Air dry. Lupine products are not recommended for tie-out. -Type - Step In Hrns -Wide - 0.75 in. -Color - Tail Feathers -Size - 20 - 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.