Zoro Homepage

19in Rapitest Dial Compost Thermometer

  • Mfr # 1635

  • Zoro # G714632372


product price: $31.69
/ea

Key Features

Temp. Range (F)
Up To 220 Degrees
Case Material
Stainless Steel
Stem Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635
Zoro #
G714632372
UPC #
35307016355
Country of Origin
China

Dimensions

Stem Length
19 in

Details

Temp. Range (F)
Up To 220 Degrees
Case Material
Stainless Steel

Description

Rapitest soil thermometers are a must have tool for determining soil temperature when planting in early season or transplanting. Classic, Dial and Digital varieties are available along with a compost thermometer for use when composting. All our thermometers are designed and calibrated to be used in soil.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.