Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Coco Coir Planting Mix 1.4 lb

  • Mfr # 1250

  • Zoro # G616255884


product price: $5.99
/ea
Sold in multiples of 12 for $71.88

Key Features

For Use With
Growing Media
Width
14.25 in
Height
8.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250
Zoro #
G616255884
UPC #
35307012500
Country of Origin
India

Dimensions

Width
14.25 in
Height
8.5 in
Length
8.5 in

Details

For Use With
Growing Media
Item
Hydroponics

Description

Bag Capacity/Dry Volume: 1.4, Brand Name: Luster Leaf, Feed Duration: , Ideal for Growing: All Purpose, Organic: No, Product Type: Coco Coir Planting Mix, Soil Type: Grow Medium, Sub Brand: , Contains Fertilizer: No, Coverage Area: , Primary Usage: All-pu

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.