Zoro Homepage

Digital Soil Thermometer Multicolored

  • Mfr # 1625

  • Zoro # G816251129


product price: $18.99
/ea
Sold in multiples of 2 for $37.98

Key Features

Length
1.5 in
For Use With
Soil Test Kits
Height
4.1 in
Width
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625
Zoro #
G816251129
UPC #
35307016256
Country of Origin
China

Dimensions

Length
1.5 in
Height
4.1 in
Width
10.1 in

Details

For Use With
Soil Test Kits
Item
Lawn Edge & Landscape Fab

Description

Batteries Included: Yes, Internet Enabled: , Length: , Material: , Mounting Type: , Number of Batteries Required: , Power Source: , Product Type: Soil Thermometer, Style: Digital, Sub Brand: , Width: , Wireless: Yes, Brand Name: Luster Leaf, Calendar: , C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.