Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mole and Gopher Garlic Repellents, PK12

  • Mfr # GM-12

  • Zoro # G102710880


product price: $17.99
/pk 12, $1.50/ea

Key Features

Outside Diameter
0.15
Overall Length
5.3
Overall Height
0.6
Overall Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM-12
Zoro #
G102710880
UPC #
605083060127
Country of Origin
United States

Dimensions

Outside Diameter
0.15
Overall Length
5.3
Overall Height
0.6
Overall Width
5

Description

Garlic repellent tubes allow you to safely and humanely repel gophers and moles with the power of garlic. Only the garlic odor comes out of the tube, not the garlic formulation. 10% garlic oil. Shelf life is one year or more on unopened tubes. NOTE: Not for sale in Colorado or South Dakota.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.