Shop LUSTRE-CAL

Economy Hanging Parking Permit Black 3in x 2.75in 20mil Plastic 1 Blank No Pad, 50PK

  • Mfr # 253814201K0000

  • Zoro # G711984306


product price:  $164.99
/pk 50, $3.30/ea
Free Shipping & Returns

Key Features

Material
Rigid Vinyl
Features
Economy
Length
2.75 in
Width
3 in
Depth
20 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253814201K0000
Zoro #
G711984306
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75 in
Width
3 in
Depth
20 Mil
Thickness
20 Mil

Details

Item
Parking Permit
Color
Black
Material
Rigid Vinyl
Features
Economy
Legend
PARKING PERMIT
Serial Numbers
Blank
Shape
Rectangle

Description

Economy Hanging Parking Permit Black 3.00in x 2.75in 20 Mil Plastic 1 Blank # Pad

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.