Economy Hanging Parking Permit Black 5in x 3in 20mil Plastic Serialized 101-150, 50PK

  • Mfr # 253378201K0101

  • Zoro # G111984524


product price:  $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Material
Rigid Vinyl
Features
Economy
Length
5 in
Width
3 in
Thickness
20 Mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253378201K0101
Zoro #
G111984524
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
3 in
Thickness
20 Mil
Depth
20 Mil

Details

Item
Parking Permit
Color
Black
Material
Rigid Vinyl
Features
Economy
Shape
Rectangle
Serial Numbers
101-150
Legend
PARKING PERMIT

Description

Economy Hanging Parking Permit Black 5.00in x 3.00in 20 Mil Plastic Serialized 101-150

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.