Economy Hanging Parking Permit Dark Red 5in x 3in 20mil Plastic Serialized 151-200, 50PK
- Mfr # 253378201Rd0151
- Zoro # G111983527
product price:Â
$
151.99
/pk of 50, $3.04/ea
Free Shipping & Returns
Key Features
Material
Rigid Vinyl
Features
Economy
Length
5 in
Width
3 in
Thickness
20 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253378201Rd0151
- Zoro #
- G111983527
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Dark Red
- Material
- Rigid Vinyl
- Features
- Economy
- Legend
- PARKING PERMIT
- Serial Numbers
- 151-200
- Shape
- Rectangle
Dimensions
- Length
- 5 in
- Width
- 3 in
- Thickness
- 20 Mil
- Depth
- 20 Mil
Description
Economy Hanging Parking Permit Dark Red 5.00in x 3.00in 20 Mil Plastic Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.