Heavy Duty Hanging Parking Permit Black 5in x 3in 55mil Plastic Serialized 201-250, 50PK
- Mfr # 253323551K0201
- Zoro # G011984273
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
HDPE
Features
Heavy Duty
Width
3 in
Finish
Heavy Duty
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253323551K0201
- Zoro #
- G011984273
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Black
- Material
- HDPE
- Features
- Heavy Duty
- Finish
- Heavy Duty
- Serial Numbers
- 201-250
- Shape
- Rectangle
- Legend
- PARKING PERMIT
Dimensions
- Width
- 3 in
- Length
- 5 in
- Thickness
- 55 Mil
- Depth
- 55 Mil
Description
Heavy Duty Hanging Parking Permit Black 5.00in x 3.00in 55 Mil Plastic Serialized 201-250
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.