Shop LUSTRE-CAL
See all product information
Create Account
Heavy Duty Hanging Parking Permit Dark Blue 3in x 2.75in 55mil Plastic Serialized 051-100, 50PK
- Mfr # 253812551Bd0051
- Zoro # G211984691
product price:Â
$
205.99
/pk of 50, $4.12/ea
Free Shipping & Returns
Key Features
Material
HDPE
Width
3 in
Features
Heavy Duty
Length
2.75 in
Legend
PARKING PERMIT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253812551Bd0051
- Zoro #
- G211984691
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Dark Blue
- Material
- HDPE
- Features
- Heavy Duty
- Legend
- PARKING PERMIT
- Shape
- Rectangle
- Serial Numbers
- 051-100
Dimensions
- Width
- 3 in
- Length
- 2.75 in
- Depth
- 55 Mil
- Thickness
- 55 Mil
Description
Heavy Duty Hanging Parking Permit Dark Blue 3.00in x 2.75in 55 Mil Plastic Serialized 051-100
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.