Shop LUSTRE-CAL
See all product information
Create Account
Heavy Duty Hanging Parking Permit Dark Blue 5in x 3in 55mil Plastic Serialized 151-200, 50PK
- Mfr # 253323551Bd0151
- Zoro # G111983862
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
HDPE
Width
3 in
Length
5 in
Finish
Heavy Duty
Features
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253323551Bd0151
- Zoro #
- G111983862
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Dark Blue
- Material
- HDPE
- Finish
- Heavy Duty
- Features
- Heavy Duty
- Legend
- PARKING PERMIT
- Serial Numbers
- 151-200
- Shape
- Rectangle
Dimensions
- Width
- 3 in
- Length
- 5 in
- Depth
- 55 Mil
- Thickness
- 55 Mil
Description
Heavy Duty Hanging Parking Permit Dark Blue 5.00in x 3.00in 55 Mil Plastic Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.