
Heavy Duty Hanging Parking Permit Dark Red 5in x 3in 55mil Plastic Serialized 101-150, 50PK
Mfr # 253323551Rd0101
Zoro # G111984128
product price:Â $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
HDPE
Length
5 in
Width
3 in
Finish
Heavy Duty
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253323551Rd0101
Zoro #
G111984128
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
3 in
Depth
55 Mil
Thickness
55 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
HDPE
Finish
Heavy Duty
Features
Heavy Duty
Serial Numbers
101-150
Legend
PARKING PERMIT
Shape
Rectangle
Description
Heavy Duty Hanging Parking Permit Dark Red 5.00in x 3.00in 55 Mil Plastic Serialized 101-150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.