
Heavy Duty Hanging Parking Permit Dark Red 5in x 3in 55mil Plastic Serialized 351-400, 50PK
Mfr # 253323551Rd0351
Zoro # G511984254
product price:Â $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
Key Features
Material
HDPE
Width
3 in
Finish
Heavy Duty
Length
5 in
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
253323551Rd0351
Zoro #
G511984254
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Depth
55 Mil
Thickness
55 Mil
Details
Item
Parking Permit
Color
Dark Red
Material
HDPE
Finish
Heavy Duty
Features
Heavy Duty
Serial Numbers
351-400
Legend
PARKING PERMIT
Shape
Rectangle
Description
Heavy Duty Hanging Parking Permit Dark Red 5.00in x 3.00in 55 Mil Plastic Serialized 351-400
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.