Heavy Duty Hanging Parking Permit Dark Red 5in x 3in 55mil Plastic Serialized 401-450, 50PK

  • Mfr # 253323551Rd0401

  • Zoro # G711984221


product price:  $195.99
/pk 50, $3.92/ea
Free Shipping & Returns

Key Features

Material
HDPE
Width
3 in
Length
5 in
Finish
Heavy Duty
Features
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253323551Rd0401
Zoro #
G711984221
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Thickness
55 Mil
Depth
55 Mil

Details

Item
Parking Permit
Color
Dark Red
Material
HDPE
Finish
Heavy Duty
Features
Heavy Duty
Serial Numbers
401-450
Legend
PARKING PERMIT
Shape
Rectangle

Description

Heavy Duty Hanging Parking Permit Dark Red 5.00in x 3.00in 55 Mil Plastic Serialized 401-450

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.