
Heavy Duty Hanging Parking Permit Green 5in x 3in 55mil Plastic Serialized 051-100, 50PK
Mfr # 253323551G0051
Zoro # G211983700
product price:Â $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
Key Features
Material
HDPE
Length
5 in
Finish
Heavy Duty
Features
Heavy Duty
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
253323551G0051
Zoro #
G211983700
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
3 in
Thickness
55 Mil
Depth
55 Mil
Details
Item
Parking Permit
Color
Green
Material
HDPE
Finish
Heavy Duty
Features
Heavy Duty
Serial Numbers
051-100
Shape
Rectangle
Legend
PARKING PERMIT
Description
Heavy Duty Hanging Parking Permit Green 5.00in x 3.00in 55 Mil Plastic Serialized 051-100
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.