Laminated Hanging Parking Permit Black 3in x 2.75in 30mil Plastic Serialized 151-200, 50PK
- Mfr # 253813301K0151
- Zoro # G311984010
product price:Â
$
236.99
/pk of 50, $4.74/ea
Free Shipping & Returns
Key Features
Material
Laminated Rigid Vinyl
Features
Laminated
Length
2.75 in
Finish
Laminated
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253813301K0151
- Zoro #
- G311984010
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Permit
- Color
- Black
- Material
- Laminated Rigid Vinyl
- Features
- Laminated
- Finish
- Laminated
- Serial Numbers
- 151-200
- Shape
- Rectangle
- Legend
- PARKING PERMIT
Dimensions
- Length
- 2.75 in
- Width
- 3 in
- Depth
- 30 Mil
- Thickness
- 30 Mil
Description
Laminated Hanging Parking Permit Black 3.00in x 2.75in 30 Mil Plastic Serialized 151-200
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.